CAN
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
French / Français
Currency
$ - Canadian dollar
Save
Home
Lock Nuts | BDI Canada
Filter By
Categories
Mechanical Power Transmission
Categories
Retaining & Locking Devices
Categories
Lock Nuts
Show in-stock items only
COMPARE
COMPARE
SKF
KM 9
KM 9 BRG LOCKNUT ; 65MM OD 10MM NOMINAL THK
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-9 Lockwasher Part Number; ISO Metric Thread
Part #
KM 9
BDI #
1422109
PRICE
$ 49.43 / each
INVENTORY
8
QTY
-
+
ADD TO CART
COMPARE
SKF
KM 6
KM 6 BRG LOCKNUT ; 45MM OD 7MM NOMINAL THK
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-6 Lockwasher Part Number; ISO Metric Thread
Part #
KM 6
BDI #
1422093
PRICE
$ 32.59 / each
INVENTORY
8
QTY
-
+
ADD TO CART
COMPARE
SKF
KM 8
KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Part #
KM 8
BDI #
1422119
PRICE
$ 44.00 / each
INVENTORY
2
QTY
-
+
ADD TO CART
COMPARE
SKF
KM 15
KM 15 BRG LOCKNUT ; 98MM OD 13MM NOMINAL THK
98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread
Part #
KM 15
BDI #
1422099
PRICE
$ 102.39 / each
INVENTORY
4
QTY
-
+
ADD TO CART
COMPARE
SKF
KM 10
KM 10 BRG LOCKNUT ; 70MM OD 11MM NOMINAL THK
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
Part #
KM 10
BDI #
1422097
PRICE
$ 52.48 / each
INVENTORY
3
QTY
-
+
ADD TO CART