Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4545-2

TL2012 28MM

TL2012 28MM SHAFT BUSHING

28MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

TL201228MM

BDI #

995556

PRICE
$ 39.96 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171605
EAN
0698672109178
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL201228MM
Manufacturer Internal Number
TL201228MM
Weight / LBS
1.5
Long Description
28MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1.102 Inch | 28 Millimeter