Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL1210 1 1/8

3020 2 1/16

3020 2 1/16 TAPERED BUSHING ; 2 1/16" BORE

Shaft Bushing; 2-1/16" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing

Part #

3020 2 1/16

BDI #

618407

PRICE
$ 71.29 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.268
UNSPSC
31171605
EAN
0697950035277
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3020 2 1/16
Weight / LBS
4.92
Long Description
Shaft Bushing; 2-1/16" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter