Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2517-32

TL3020 2-3/4

TL3020 2-3/4 SHAFT BUSHING

2-3/4" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

TL3020234

BDI #

989803

PRICE
$ 73.92 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.265
UNSPSC
31171605
EAN
0698672169943
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL3020234
Manufacturer Internal Number
TL3020234
Weight / LBS
5
Long Description
2-3/4" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter