Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1008-1/2

TL3020 65MM

TL3020 65MM SHAFT BUSHING

65MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

TL302065MM

BDI #

989181

PRICE
$ 73.92 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.798
UNSPSC
31171605
EAN
0698672170109
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL302065MM
Manufacturer Internal Number
TL302065MM
Weight / LBS
4.5
Long Description
65MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.559 Inch | 65 Millimeter