Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1008 22MM

TL3030 1-7/8

TL3030 1-7/8 SHAFT BUSHING

1-7/8" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing

Part #

TL3030178

BDI #

995584

PRICE
$ 107.88 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.398
UNSPSC
31171605
EAN
0698672069533
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL3030178
Manufacturer Internal Number
TL3030178
Weight / LBS
7.5
Long Description
1-7/8" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
1.875 Inch | 47.625 Millimeter