Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4040 2 7/16

TL5040 2-13/16

TL5040 2-13/16 SHAFT BUSHING

2-13/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing

Part #

TL504021316

BDI #

986316

PRICE
$ 549.40 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
16.535
UNSPSC
31171605
EAN
0698672087032
Bushing Series
5040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL504021316
Manufacturer Internal Number
TL50402131
Weight / LBS
36.5
Long Description
2-13/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
2.813 Inch | 71.45 Millimeter