SKF
AN 32 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.041" NOMINAL THK
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 601.57 / each
INVENTORY
SKF
AN 15 BRG LOCKNUT ; 12TPI 3-7/8" OD 0.604" NOMINAL THK
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 93.70 / each
INVENTORY