Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B 1 1/2

B 1 1/2

B 1 1/2 SPLIT TAPER BUSHING ; 1-1/2" BORE 2-5/8" OD 1-15/16" LTB

Shaft Bushing; 1-1/2" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style

Part #

3694825

BDI #

326899

PRICE
$ 40.81 / each

QTY

INVENTORY:
7
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.143
UNSPSC
31171605
EAN
0662289038244
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B 1 1/2
Manufacturer Internal Number
3694825
Weight / LBS
2.5
Long Description
Shaft Bushing; 1-1/2" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
2.625 Inch | 66.675 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.5 Inch | 38.1 Millimeter