Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E2.13/16

F 85MM

F 85MM SHAFT BUSHING

85MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style

Part #

F85MM

BDI #

989729

PRICE
$ 248.50 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.802
UNSPSC
31171605
EAN
0698672705769
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
F85MM
Manufacturer Internal Number
F85MM
Weight / LBS
10.6
Long Description
85MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter