Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
M X 50.80MM-NK DI

FL 1 MPB

FL 1 MPB SHAFT BUSHING

1" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; No Keyway; QD Bushing Style

Part #

FLMPB

BDI #

988526

PRICE
$ 248.50 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.851
UNSPSC
31171605
EAN
0698672709880
Bushing Series
FL
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
FLMPB
Manufacturer Internal Number
FLMPB
Weight / LBS
8.5
Long Description
1" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; No Keyway; QD Bushing Style
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter