Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F 2 1/2

FL 2

FL 2 SHAFT BUSHING

2" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing Style

Part #

FL2

BDI #

986802

PRICE
$ 248.50 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.035
UNSPSC
31171605
EAN
0698672094481
Bushing Series
FL
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
FL2
Manufacturer Internal Number
FL2
Weight / LBS
6.7
Long Description
2" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing Style
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter