Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SH X 1-1/2-KW

H X 32MM-KW HDW

H X 32MM-KW HDW ; POR SPLIT TAPER BUSHING NON-RETURNABLE

32MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Keyway; QD Bushing

Part #

117358

BDI #

256284

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.231
UNSPSC
31171605
EAN
0782475001446
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
QT-32MM, 10X3.3MM KW METRIC HDW
Manufacturer Internal Number
117358
Weight / LBS
0.51
Long Description
32MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter