Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WS 5 7/16

J 2 3/4

J 2 3/4 SHAFT BUSHING

2-3/4" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style

Part #

J234

BDI #

994513

PRICE
$ 308.63 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
10.419
UNSPSC
31171605
EAN
0698672703253
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
J234
Manufacturer Internal Number
J234
Weight / LBS
23
Long Description
2-3/4" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter