Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1 3/16 SF STL SPLIT BUSH

P 2 15/16

P 2 15/16 SHAFT BUSHING

2-15/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style

Part #

P21516

BDI #

988464

PRICE
$ 1,623.38 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
63.964
UNSPSC
31171605
EAN
0698672704328
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P21516
Manufacturer Internal Number
P21516
Weight / LBS
141.2
Long Description
2-15/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter