SKF
PHC 100H-1CX10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 429.73 / each
INVENTORY
RINGBALL
C/L 12-B-1 PREMIUM CHAIN CONNECTING LINK
Chain Connecting Link; 100; Spring Clip; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 0.475" Roller Dia; 0.46" Roller Wid; 0.073" Plate Thickness; 0.63" Plate Height; 0.225" Pin Dia
Part #
BDI #
PRICE
$ 3.42 / each
INVENTORY
RINGBALL
100-1 OFFSET LK ; ROLLER CHAIN OFFSET LINK
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 7.02 / each
INVENTORY
RINGBALL
C/L 140 CHAIN CONNECTING LINK ; ANSI SIMPLEX
Chain Link; 140 Chain Size; Spring Clip; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
PRICE
$ 10.16 / each
INVENTORY