Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SD2

PS 4-15/16 MPB

PS 4-15/16 MPB SHAFT BUSHING

4-15/16" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; No Keyway; QD Bushing Style

Part #

PS41516MPB

BDI #

995495

PRICE
$ 1,402.90 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
35.334
UNSPSC
31171605
EAN
0698672197502
Bushing Series
PS
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
PS41516MPB
Manufacturer Internal Number
PS41516MPB
Weight / LBS
78
Long Description
4-15/16" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter