Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F 1-5/8

QT 32MM

QT 32MM SHAFT BUSHING

32MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style

Part #

QT32MM

BDI #

985727

PRICE
$ 15.54 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171605
EAN
0698672706285
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
QT32MM
Manufacturer Internal Number
QT32MM
Weight / LBS
0.5
Long Description
32MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter