Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

SDS 28MM https://www.bdiexpress.com/medias/sys_master/root/hb9/h0e/9315010871326/INDXXXBUSHXX-QD-KW-300x300.jpg
994658 Bushings 

SDS 28MM

Description
SDS 28MM ; SURE GRIP BUSHING

Brand
TB WOODS TB WOODS

MFG Part #
SDS28MM


BDI Part #
994658

Details

23.98 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.98 / each BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.636
EAN
0698672705141
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Long Description
28MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SDS28MM
Manufacturer Internal Number
SDS28MM
Weight / LBS
1.4
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh