Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

SFM 38MM https://www.bdiexpress.com/medias/sys_master/root/hb9/h0e/9315010871326/INDXXXBUSHXX-QD-KW-300x300.jpg
996088 Bushings 

SFM 38MM

Description
SFM 38MM ; SGM BUSHING

Brand
TB WOODS TB WOODS

MFG Part #
SFM38MM


BDI Part #
996088

Details

58.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 58.90 / each BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
1.952
EAN
0698672009898
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Long Description
38MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SFM38MM
Manufacturer Internal Number
SFM38MM
Weight / LBS
4.3
Bore
1.496 Inch | 38 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh