Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Lock Nuts | BDI Canada
CategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesCategoriesLock Nuts
SKF
KM 27 BRG LOCKNUT ; NON-RETURNABLE
175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 133.701MM Thread Pitch Diameter Min; 133.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 404.41 / each
INVENTORY
2

QTY

SKF
KM 22 BRG LOCKNUT ; 145MM OD 19MM NOMINAL THK
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 250.00 / each
INVENTORY
44

QTY

TIMKEN
N 14 BEARING LOCKNUT
Locknut; 18 Threads per Inch; 3.63" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.71" Thread Pitch Diameter Min; 2.715" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 28.95 / each
INVENTORY
1

QTY

SKF
KM 6 BRG LOCKNUT ; 45MM OD 7MM NOMINAL THK
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-6 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 32.59 / each
INVENTORY
8

QTY

SKF
KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 44.00 / each
INVENTORY
2

QTY