Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MS 4-15/16

SH 3/4

SH-3/4 BUSHING

3/4" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing

Part #

SH 3/4

BDI #

928775

PRICE
$ 31.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171605
EAN
0097039383532
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SHL
Weight / LBS
1
Long Description
3/4" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter