Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SK X 1-5/8

WS 7

WS 7 SHAFT BUSHING

7" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style

Part #

WS7

BDI #

986127

PRICE
$ 2,404.96 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
57.531
UNSPSC
31171605
EAN
0698672029575
Bushing Series
WS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WS7
Manufacturer Internal Number
WS7
Weight / LBS
127
Long Description
7" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Outside Diameter
10.437 Inch | 265.1 Millimeter
Bore
7 Inch | 177.8 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter