Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF SK-14MM

WS 8-1/2

WS 8-1/2 SHAFT BUSHING

8-1/2" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style

Part #

WS812

BDI #

991509

PRICE
$ 2,404.96 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
42.129
UNSPSC
31171605
EAN
0698672081948
Bushing Series
WS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WS812
Manufacturer Internal Number
WS812
Weight / LBS
93
Long Description
8-1/2" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Bore
8.5 Inch | 215.9 Millimeter