token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

XTB30X1-15/16

XTB20X1-3/16

XTB20X1-3/16 CONVEYOR BUSHING

Shaft Bushing; 1-3/16" Bore; 3-3/4" Outside Diameter; 1.403" Length Thru Bore; XTB20 Bushing Series; Keyway; Taper Lock Bushing

Part #

226841

BDI #

633402

PRICE
$ 194.39 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
24101700
EAN
0782476987671
Bushing Series
XTB20
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.5
Long Description
Shaft Bushing; 1-3/16" Bore; 3-3/4" Outside Diameter; 1.403" Length Thru Bore; XTB20 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.403 Inch | 35.636 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter