token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

XTB40 2-7/16

XTB40 2-7/16

XTB40 2-7/16 BUSHING ; 2-7/16"

Bushing, Shaft; 2-7/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing

Part #

XTB40-2G

BDI #

928868

PRICE
$ 227.75 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
EAN
0097039019370
Bushing Series
XT40
Keyway Yes/No
Yes
Bushing Style
XT
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
10.5
Long Description
Bushing, Shaft; 2-7/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
7.125 Inch | 180.975 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter