token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SC62

SC62

SC62 SETSCREW COLLAR ; 5/8" IDX1-1/8" ODX1/2" W STEEL

Collar, Shaft; 5/8" Bore; Steel; One Piece Solid; 1-1/8" Outside Diameter; 1/2" Width; 5/16-18 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway

Part #

67705

BDI #

176669

PRICE
$ 38.70 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
31162811
EAN
0781711677056
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18 X 1/4
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Long Description
Collar, Shaft; 5/8" Bore; Steel; One Piece Solid; 1-1/8" Outside Diameter; 1/2" Width; 5/16-18 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway
Outside Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
0.5 Inch | 12.7 Millimeter