token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SE40K

SE40K

SE40K ; LOCKING COLLAR - METRIC

Collar, Shaft; 40MM Bore; Steel; One Piece Solid; 60.3MM Outside Diameter; 18.3MM Width; M10 X 1.5 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway

Part #

087796144071

BDI #

17201456

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162811
EAN
0087796144071
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M10 X 1.5
Number of Set Screws
Two
Set Screw Position
2 at 90 Degrees
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Collar, Shaft; 40MM Bore; Steel; One Piece Solid; 60.3MM Outside Diameter; 18.3MM Width; M10 X 1.5 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.374 Inch | 60.3 Millimeter
Width
0.72 Inch | 18.3 Millimeter