Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2SC3-1/2

2SC3-1/2

2SC3-1/2 SHAFT COLLAR ; TWO PIECE SPLIT

Collar, Shaft; 3-1/2" Bore; Steel; Two Piece Split; 4-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 7/8 Clamp Screw; No Keyway

Part #

2SC3-1/2 (RBL)

BDI #

19272813

PRICE
$ 55.52 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162811
EAN
0623647411703
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 7/8
Set Screw
No
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Long Description
Collar, Shaft; 3-1/2" Bore; Steel; Two Piece Split; 4-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 7/8 Clamp Screw; No Keyway
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Width
0.875 Inch | 22.225 Millimeter