Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C-106#BCA

C-106#BCA

C-106#BCA ECCENTRIC LOCKING COLLAR ; 2.185 IN ODX0.689 IN W

Shaft Collar; 1.375" Bore; 2.185" Outside Diameter; 0.689" Width; Steel; Eccentric

Part #

C-106 BCA

BDI #

1216954

PRICE
$ 19.96 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.171
UNSPSC
31171519
EAN
4550253069034
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.377
Product Detail
Shaft Collar
Product Specification
1.375" Bore; 2.185" Outside Diameter; 0.689" Width; Steel; Eccentric
Long Description
Shaft Collar; 1.375" Bore; 2.185" Outside Diameter; 0.689" Width; Steel; Eccentric