token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SHR 7/8 OBSOLETE DO NOT USE 05/24

SHR 7/8 OBSOLETE DO NOT USE 05/24

SHR 7/8 OBSOLETE DO NOT USE 05/24 ; NON RETURNABLE

Keyless Screw Locking Assembly; 7/8" Bore; 1-13/16" Outside Diameter; 1-7/16" Length; Steel; SHR Series; M6 X 12 Cap Screw

Part #

SHR 7/8 OBSOLETE DO NOT USE 05/24

BDI #

1306758

No Longer Available
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31163200
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHR
Cap Screw
M6 X 12
Other Features
4 Locking Screws | Non Slotted Outer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SHR 7/8
Weight / LBS
0.871
Long Description
Keyless Screw Locking Assembly; 7/8" Bore; 1-13/16" Outside Diameter; 1-7/16" Length; Steel; SHR Series; M6 X 12 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.813 Inch | 46.05 Millimeter
Length
1.437 Inch | 36.5 Millimeter