Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TLK200 40X65

TLK200 40X65

TLK200 40X65 KEYLESS LOCKING

Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 19.99MM Length; Keyless Screw Locking Assembly; 6.02MM Additional Length; Steel; TLK 200 Series; M6 X 8 Cap Screw

Part #

TLK200 40X65

BDI #

20457095

PRICE
$ 66.54 / each

QTY

INVENTORY:
4
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0623647408468
Component
Keyless Screw Locking Assembly
Material
Steel
Series
TLK 200
Cap Screw
M6 X 8
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 19.99MM Length; Keyless Screw Locking Assembly; 6.02MM Additional Length; Steel; TLK 200 Series; M6 X 8 Cap Screw
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Length
0.787 Inch | 19.99 Millimeter