token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HM 3068

HM 3080

HM3080 BEARING LOCKNUT

Locknut; 470MM Outside Diameter; 52MM Nominal Thickness; TR400 X 5 Thread Size; 400MM Thread Pitch Diameter Min; 402.5MM Thread Pitch Diameter Max; MS3080 Lockwasher Part Number; ISO Metric Thread

Part #

HM3080

BDI #

1357967

PRICE
$ 4,981.47 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
16.9
UNSPSC
31161716
EAN
0087796251236
Threads per Inch
Metric
Thread Size
TR400 X 5
Lockwasher/Lockplate Part Number
MS3080
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
37.25808
Long Description
Locknut; 470MM Outside Diameter; 52MM Nominal Thickness; TR400 X 5 Thread Size; 400MM Thread Pitch Diameter Min; 402.5MM Thread Pitch Diameter Max; MS3080 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
18.504 Inch | 470 Millimeter
Thread Pitch Diameter Min
15.748 Inch | 400 Millimeter
Nominal Thickness
2.047 Inch | 52 Millimeter
Thread Pitch Diameter Max
15.846 Inch | 402.5 Millimeter