SKF
AN 15 BRG LOCKNUT ; 12TPI 3-7/8" OD 0.604" NOMINAL THK
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 93.70 / each
INVENTORY