Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4030 1-7-16DUC-NK

1215 1/2NKS

1215.1/2NKS TAPER-LOCK BUSHING ; REBORABLE

1/2" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; No Keyway; Taper Lock Bushing Style

Part #

78472103

BDI #

1092007

PRICE
$ 45.71 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31171605
EAN
0072053110654
Bushing Series
1215
Keyway Yes/No
No
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1215.1/2NKS
Manufacturer Internal Number
7847-2103
Weight / LBS
0.85
Long Description
1/2" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; No Keyway; Taper Lock Bushing Style
Outside Diameter
1.875 Inch | 47.625 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.5 Inch | 12.7 Millimeter