Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

1610 TL BUSHING 1.625 https://www.bdiexpress.com/medias/sys_master/root/hfc/h8c/9315010969630/INDXXXBUSHXX-TL1-KW-300x300.jpg
9001740762 Bushings 

1610 TL BUSHING 1.625

Description
Bushing - 1.625 Inch Bore 1610 Taper Lock, Non-Returnable

Brand
MRKD MRKD

MFG Part #
1610 TL BUSHING 1.625


BDI Part #
9001740762

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
FALK
Minimum Buy Quantity
1
EAN
782934030567
Weight / US Pound/Standard Cubic Foot
0.5
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Long Description
1-5/8" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Category - BDI
Bushing
Product Group - BDI
5401
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
BU1610 BUSHING 1.6250 BORE 3/8 X 1/8 KW (NON-STD)
Manufacturer Internal Number
0951291
Weight / LBS
0.5
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh