Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4545-55

1615-14

OPTIBELT TB WITH METRIC BORES ; TAPER BUSHING

Shaft Bushing; 14MM Bore; 57.15MM Outside Diameter; 38.1MM Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

1615-14

BDI #

1059879

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.599
UNSPSC
31171605
EAN
4014486251616
Bushing Series
1615
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
1615-14
Weight / LBS
1.26
Long Description
Shaft Bushing; 14MM Bore; 57.15MM Outside Diameter; 38.1MM Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter