Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2517 1 7/8

3030-48

3030-48 ; TAPERED BUSHING METRIC

48MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing

Part #

3030-48

BDI #

18121888

PRICE
$ 117.75 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.402
UNSPSC
31171605
EAN
0800675033262
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3030-48
Weight / LBS
7.5
Long Description
48MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.89 Inch | 48 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter