Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1215 1-1/4

3030-75

3030-75 ; TAPERED BUSHING METRIC

75MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing

Part #

3030-75

BDI #

18121894

PRICE
$ 117.75 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.948
UNSPSC
31171605
EAN
0800675033323
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3030-75
Weight / LBS
6.5
Long Description
75MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter