Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3020X3 OBSOLETO NO USAR 12/20

3525-3

OPTIBELT TB WITH INCH BORES ; TAPER BUSHING

Shaft Bushing; 3" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

3525-3

BDI #

1064757

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
3.574
UNSPSC
31171605
EAN
4014486255201
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3525-3
Weight / LBS
8.56
Long Description
Shaft Bushing; 3" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5 Inch | 127 Millimeter