Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4040-2-5/16

3525-40

3525-40 ; TAPERED BUSHING METRIC BSW

40MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing

Part #

3525-40

BDI #

18122119

PRICE
$ 180.44 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.722
UNSPSC
31171605
EAN
0800675239138
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3525-40
Weight / LBS
10.41
Long Description
40MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter