Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3535-2-7/16

3525-60

3525-60 ; TAPERED BUSHING METRIC BSW

60MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing

Part #

3525-60

BDI #

18122125

PRICE
$ 180.44 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.001
UNSPSC
31171605
EAN
0080067523919
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3525-60
Weight / LBS
8.82
Long Description
60MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.362 Inch | 60 Millimeter