Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL4040 3-3/8

3525-75

OPTIBELT TB WITH METRIC BORES ; TAPER BUSHING

Shaft Bushing; 75MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

3525-75

BDI #

1064769

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
3.375
UNSPSC
31171605
EAN
4014486253375
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3525-75
Weight / LBS
7.11
Long Description
Shaft Bushing; 75MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5 Inch | 127 Millimeter