Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL1210 7/8

3535-1 5/8

OPTIBELT TB WITH INCH BORES ; TAPER BUSHING

Shaft Bushing; 1-5/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

3535-1 5/8

BDI #

1064807

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
6.087
UNSPSC
31171605
EAN
4014486254525
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3535-1 5/8
Weight / LBS
13.42
Long Description
Shaft Bushing; 1-5/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
5 Inch | 127 Millimeter