Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

3535 TL BUSHING 3.500 https://www.bdiexpress.com/medias/sys_master/root/heb/hab/9315011133470/INDXXXBUSHXX-TL2-KW-300x300.jpg
9001754724 Bushings 

3535 TL BUSHING 3.500

Description
Bushing - 3.5 Inch Bore 3535 Taper Lock, Price on Request as of 10/17

Brand
MRKD MRKD

MFG Part #
3535 TL BUSHING 3.500


BDI Part #
9001754724

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
FALK
Minimum Buy Quantity
1
EAN
782934030741
Weight / US Pound/Standard Cubic Foot
7.9
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Long Description
3-1/2" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Category - BDI
Bushing
Product Group - BDI
5401
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
BU3535 BUSHING 3.5000 BORE 7/8 X 1/4 KW (NON-STD)
Manufacturer Internal Number
0951377
Weight / LBS
7.9
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh