Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

3535AS-2-11/16 https://www.bdiexpress.com/medias/sys_master/root/heb/hab/9315011133470/INDXXXBUSHXX-TL2-KW-300x300.jpg
18122192 Bushings 

3535AS-2-11/16

Description
3535AS-2-11/16 ; TAPERED BUSHING INCH AS

Brand
PT INTERNATIONAL PT INTERNATIONAL

MFG Part #
3535AS-2-11/16


BDI Part #
18122192

Details

123.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 123.33 / each BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
PT INTERNATIONAL
Minimum Buy Quantity
N/A
Weight / Kilogram
5.366
EAN
0800675201883
Product Group - BDI
M02194
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | American Standard Thread
Inch - Metric
Inch
Long Description
2-11/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3535AS-2-11/16
Weight / LBS
11.82
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh