Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

3535AS-2-3/8 https://www.bdiexpress.com/medias/sys_master/root/heb/hab/9315011133470/INDXXXBUSHXX-TL2-KW-300x300.jpg
18122196 Bushings 

3535AS-2-3/8

Description
3535AS-2-3/8 ; TAPERED BUSHING INCH AS

Brand
PT INTERNATIONAL PT INTERNATIONAL

MFG Part #
3535AS-2-3/8


BDI Part #
18122196

Details

123.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 123.33 / each BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
PT INTERNATIONAL
Minimum Buy Quantity
N/A
Weight / Kilogram
5.925
EAN
0800675201913
Product Group - BDI
M02194
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | American Standard Thread
Inch - Metric
Inch
Long Description
2-3/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3535AS-2-3/8
Weight / LBS
13.05
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh