Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6050-5

3535AS-3-7/16

3535AS-3-7/16 ; TAPERED BUSHING INCH AS

3-7/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing

Part #

3535AS-3-7/16

BDI #

18122208

PRICE
$ 180.44 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.892
UNSPSC
31171605
EAN
0080067519622
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | American Standard Thread
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3535AS-3-7/16
Weight / LBS
8.58
Long Description
3-7/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5 Inch | 127 Millimeter