Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4545 4-1/2

4030-65

4030-65 ; TAPERED BUSHING METRIC

65MM Bore; 146.05MM Outside Diameter; 76.2MM Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing

Part #

4030-65

BDI #

18122270

PRICE
$ 229.06 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
6.6
UNSPSC
31171605
EAN
0800675239756
Bushing Series
4030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
4030-65
Weight / LBS
14.55
Long Description
65MM Bore; 146.05MM Outside Diameter; 76.2MM Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
2.559 Inch | 65 Millimeter