Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4545 2 9/16

4030-80

4030-80 ; TAPERED BUSHING METRIC

80MM Bore; 146.05MM Outside Diameter; 76.2MM Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing

Part #

4030-80

BDI #

18122273

PRICE
$ 229.06 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
5.57
UNSPSC
31171605
EAN
0800675239787
Bushing Series
4030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
4030-80
Weight / LBS
12.28
Long Description
80MM Bore; 146.05MM Outside Diameter; 76.2MM Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
3.15 Inch | 80 Millimeter